UL Class Fuse, J Class, Fast-Acting, 100A, 600V AC, Non-Indicating
Mfr # JLS100
Zoro # G7241619
product price:Â $67.38
/eaKey Features
Class
J
Series
JLS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JLS100
Zoro #
G7241619
UPC #
079458200829
Country of Origin
Mexico
Dimensions
Length
2-5/8 in
Diameter
4-5/8 in
Length (Straight Wireway)
4 5/8 in
Size
Knife-Blade
Overall Diameter
1 1/8 in
Overall Width
1 in
Overall Length
4 5/8 in
Overall Depth
1 in
Description
Fuse, 100 A, 600 V AC, Not Applicable, Class J, JLS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 4-5/8 in L x 1-1/8 in dia, Length 4 5/8 in, Diameter 1 1/8 in, Equivalent Brand and Series Bussmann JKS, Littelfuse JLS, Mersen A4J, Equivalent Series A4J, JKS, JLS, Compatible Fuse Block Series LFJ, Body Material Melamine, Single Element
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.