Metal Grating, Smooth, 24In. W, 1.5In. H
Mfr # 23188S150-A3
Zoro # G7244955
product price:Â $360.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Surface
Smooth
Height
1.5 in
Width
24 in
Bearing Bar Thickness
0.188 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23188S150-A3
Zoro #
G7244955
UPC #
-
Country of Origin
China
Dimensions
Height
1.5 in
Width
24 in
Bearing Bar Thickness
0.188 in
Span (Length) - Grating
36 in
Overall Length
36 in
Deflection @ Unsupported Length
See Load Table
Overall Height
1 1/2 in
Overall Width
24 in
Description
Aluminum Bar Grating, Aluminum, 6063, Rectangular, 36 in Overall Length, 24 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Smooth, Bearing Bar Spacing 1 1/4 in, Cross Bar Spacing 4 in, Weight 3.56 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.