Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER005LD-15

  • Zoro # G7245761


product price:  $4,068.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER005LD-15
Zoro #
G7245761
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
7 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
8 19/32 in
Housing Length
22 7/16 in
Lifting Hook Opening Width
1 3/32 in
Minimum Retracted Length
14 19/32 in
Body Length
22 7/16 in
Body Depth
7 1/2 in
Controller Cord Length
11 ft
Maximum Lifting Length
15 ft
Body Width
8 19/32 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15/2.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Brake
DC Current
Item
Electric Chain Hoist
Lubrication
Oil Bath
Hz
60
Amps @ Low Volts
3.6 A
Classification
H4
Control Cord
11 ft
Finish
Electrostatic Enamel
Number of Speeds
2
Thermal Protection
Included
Control
110V Push Button Control Pendant
Trolley Configuration
Hook Mounted - No Trolley
Clutch
Friction
Reeving
1
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Body Finish
Enamel
Chain Finish
Nickel Plated
Lifting Hook Material
Carbon Steel
Controls
Push Button Pendant
Duty Classification
H4
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lifting Capacity
1,000 lb
For Outdoor Use
Yes
Minimum Lift Speed
2.5 fpm
Starts and Stops per Hour
120, 240
Lifting Hook Type
Swivel Hook with Safety Latch
Clutch Type
Friction Clutch
Maximum Lift Speed
15 fpm
Mount Type
Hook Mounted - No Trolley
Number of Reeves
1
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Hoist IP Rating
IP55
Body Material
Aluminum
Resistance Properties
Corrosion Resistant, Wear Resistant
Motor Horsepower
3/4 hp
Programmable
Programmable by VFD
Headroom
14 19/32 in
Chain Grade
Grade 80
Current at Min. Voltage
3.6 A
Overload Protection Included
Yes
Includes Brake
Brake Included
Current at Max. Voltage
1.8 A
Chain Material
Alloy Steel
Number of Load Chains
1
Brake Type
DC Current
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 14 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.