Utility Cart with Deep Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 39 1/2 in L

  • Mfr # 2GMH6

  • Zoro # G7246583


product price:  $323.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
37 1/2 in
Overall Length
39 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GMH6
Zoro #
G7246583
UPC #
190735903070
Country of Origin
China

Dimensions

Overall Height
37 1/2 in
Overall Length
39 1/2 in
Overall Width
24 1/2 in
Shelf Length
36 in
Caster Dia.
5 in
Caster Width
1-1/4 in
Shelf Width
24 1/8 in
Lip Height
3 in
Top Shelf Height
35 in
Overall LxWxH
39 1/2 in x 24 1/2 in x 37 1/2 in
Shelf LxW
36 in x 24-1/8 in
Top Shelf Lip Height
1 in
Caster Wheel Dia.
4 in
Bottom Shelf Lip Height
1 in
Shelf Lip Height
1"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Electrical Included
No
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Capacity per Shelf
600 lb
Caster Material
Polyurethane
Handle Included
Yes
Assembled/Unassembled
Assembled
Gauge
12 ga
Distance Between Shelves
25 1/2 in
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
Yes
Cart Shelf Style
Lipped
Utility Cart Item
Flat Handle Deep Shelf Utility Cart
Distance Between Top and Middle Shelf
13"
Distance Between Middle and Bottom Shelf
14-1/4"
Construction
Arc-welded
Type
Heavy Duty
Caster Wheel Type
Standard
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped
Power Indicator
No
Caster/Wheel Configuration
(4) Swivel

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 40 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 26 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.