blocfor Self Retracting Lifeline, 100 ft. Length, 1 Leg(s), 310 lbs., one person Weight Capacity

  • Mfr # RT100S

  • Zoro # G7250404


product price:  $3,161.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft.
Weight Capacity
310 lbs., one person
Color
Blue
Standards
CSA Z259.2.2-17, ANSI Z359.14-2014, OSHA
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT100S
Zoro #
G7250404
UPC #
667143605358
Country of Origin
France

Dimensions

Length
100 ft.

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lbs., one person
Color
Blue
Standards
CSA Z259.2.2-17, ANSI Z359.14-2014, OSHA
Number of Legs
1
Series
blocfor
Anchorage End Connection
Carabiner
Max. Working Load
310 lbs.
SRL Housing Material
Polycarbonate
Harness Hook Type
Carabiner
Hardware Material
Cast Aluminum
For Use With
Harness
Locking Harness Connection Hook Type
Carabiner

Description

Self Retracting Lifline Twin,Ss,Disc B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.