Men's 6-Inch Work Boot, 13 D, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7251120


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1020086
Zoro #
G7251120
UPC #
191190214039
Country of Origin
Multiple

Dimensions

Size
13
Width
D
Height
6 in
Footwear Width
D
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Shank Material
TPU
Toe Shape
Round
Midsole Material
EVA
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Footwear Shank Type
TPU
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Fabric
Footwear Style
6 in Work Boot
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Last Number or Name
086
Ninety Degree Heel
No
Upper Material Description
Leather
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.47
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Completely Non Metallic
No
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
Conductive
No
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Metatarsal System
No
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Insole Technology
Removable
Style Family
6-Inch Work Boot
Upper Material (PRINT)
Fabric, Leather
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.