Khor G2, Safety Glasses, Anti-Scratch, Smoke Lens, Black Frame, Half-Frame

  • Mfr # SDK116-G2

  • Zoro # G7251288


product price:  $16.15
/ea

Key Features

Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDK116-G2
Zoro #
G7251288
UPC #
697920011584
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
Khor G2
Frame Style
Traditional
Standards
ANSI Z87.1+2010; MCEPS GL-PD 10-12
Gender
Unisex
UV Protection
99.9% UVA/UVB
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
Yes
Photochromatic Lens
No
Arm Color
Black
Includes Eye Socket Lining
No
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Static Lens Coating
No
Includes Polarized Lens Coating
No
Dielectric Protection
No
Arm Tip Type
Straight
Includes Brow Lining
No
Includes No Lens Coatings
No
Includes Padded Arms
No
Includes Padded Nose Piece
No
Includes Anti-Fog Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Hinge Type
Barrel
Visible Light Scale Protection
L3
Application
General Purpose
Arm Material
Nylon, Polycarbonate, TPR
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Nylon, Polycarbonate, TPR
Padding Location
Nose Bridge
Frame Features
Metal Detectable, X-Ray Detectable

Description

Safety Glasses, Series Khor G2, Gender Unisex, Lens Color Smoke, Polarized Lens No, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Polycarbonate, TPR, Lens Material Polycarbonate, Temple Color Black, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.