Shop HONEYWELL NORTH
See all product information
Create Account
Uvex Genesis XC, Safety Glasses, Ultra-Dura HC, HydroShield AF, Variety of Lens Tints Lens
- Mfr # S3300HS
- Zoro # G602571370
product price:
$
22.85
/ea
Sold in multiples of 2 for
$45.70
Key Features
Lens Color
Variety of Lens Tints
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Ultra-Dura HC | HydroShield AF
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3300HS
- Zoro #
- G602571370
- UPC #
- 603390130816
- Country of Origin
- China
- Item
- Safety Glasses
- Lens Color
- Variety of Lens Tints
- Frame Type
- Half-Frame
- Frame Color
- Black
- Lens Coating
- Ultra-Dura HC | HydroShield AF
- Lens Material
- Polycarbonate
- Series
- Uvex Genesis XC
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1+ - 2015; CSA Z94.3 certified
Description
UVEX® S3201HS GENESIS XC SAFETY GLASSES, CLEAR HS LENS, BLACK FRAME EXTENDED WRAP-AROUND LENS FOR EXTRA CHEEK AND EXTRA SIDE PROTECTION. SOFT FLEXIBLE NOSE FINGERS CONFORM TO FIT A VARIETY OF NASAL PROFILES. ADJUSTABLE TEMPLES AND LENS INCLINATION. THE ALL-IN-ONE SOLUTION IN PROTECTIVE EYEWEAR, GENESIS XC EYEWEAR SETS THE STANDARD FOR EXTRA COVERAGE AND EXTRA COMFORT ON THE JOB. ITS DESIGN EXTENDS PROTECTION AND OFFERS MORE THAN 180 DEGREES OF PERIPHERAL COVERAGE. ADDITIONALLY, ITS ERGONOMICALLY BALANCED MMT MULTI- MATERIAL TECHNOLOGY® FRAME PROVIDES EXCEPTIONAL ALL-DAY COMFORT. WITH THE RX LENS INSERT, IT OFFERS AN ALTERNATIVE FOR WORKERS REQUIRING VISION CORRECTION. IT HOLDS RX LENSES SNUGLY INSIDE THE COMFORTABLE GENESIS XC EYEWEAR, SHIELDING EXPENSIVE PRESCRIPTION LENSES FROM DAMAGE. THE GENESIS XC PROVIDES ALL-DAY COMFORT AND COVERAGE, AND ESPECIALLY FOR PRESCRIPTION LENS WEARERS, NOTHING PROTECTS LIKE GENESIS XC WITH THE RX LENS INSERT. KEY FEATURES:
- EXTENDED WRAP-AROUND LENS FOR EXTRA CHEEK AND EXTRA SIDE COVERAGE (UP TO 20% MORE) RX LENS INSERT SHIELDS EXPENSIVE PRESCRIPTION LENSES FROM DAMAGE SOFT, FLEXIBLE NOSE FINGERS CONFORM TO FIT A VARIETY OF NASAL PROFILES EASY AND ECONOMICAL LENS REPLACEMENT SYSTEM ADJUSTABLE TEMPLES AND LENS INCLINATION FOR CUSTOM FIT AVAILABLE WITH CUSHIONED TEMPLES FOR ALL-DAY COMFORT WIDE VARIETY OF REPLACEMENT LENS OPTIONS RECOMMENDED INDUSTRIES/USE:
- CONSTRUCTION FORESTRY MANUFACTURING MEDICAL OIL AND GAS PHARMACEUTICAL STEEL AND METALS TRANSPORTATION UTILITIES WELDING REGULATIONS:
- ANSI Z87+ (HIGH IMPACT) - MEETS ANSI Z87+ (HIGH IMPACT) ANSI.Z.87.1/1989, CA 18,819 - ANSI.Z.87.1/1989, CA 18,819) CSA Z94.3 - CERTIFIED TO THE REQUIREMENTS OF CSA Z94.3 STANDARDS MILITARY V0 -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.