3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 190 lb

  • Mfr # CH03AMP125TLHK01

  • Zoro # G7252595


product price:  $50.99
/ea

Key Features

Caster Sub-Type
Swivel
Load Rating
190 lb
Wheel Dia.
3 in
Wheel Width
1-1/4 in
Wheel/Tread Material
Tpr Anti-Microbial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH03AMP125TLHK01
Zoro #
G7252595
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1-1/4 in
Mounting Height
109MM
Overall Height
4 5/16 in
For Axle Dia.
5/16 in
Bolt Hole Dia.
1/2 in
Tire Thickness
1/4 in
Swivel Radius
4 1/4 in

Details

Item
Stem Caster W/ Total Lock Brake
Caster Sub-Type
Swivel
Load Rating
190 lb
Wheel/Tread Material
Tpr Anti-Microbial
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Precision Ball
Caster Brake Type
Total Lock Brake
Swivel Lock Type
Total Lock Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Chrome
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Grey
Application
Case Carts, Utility Carts, Institutional Equipment, Crash Carts, Store Fixtures,
Swivel Raceway Type
Double Ball
Caster Mounting Type
Hollow Kingpin
Operating Temperature Range
-30°F to 210°F
Series
CH
Load Rating Range
0 to 299 lb
NSF Listed
No
Wheel/Tread Hardness
85(+/-5)
Replacement Wheel
CH-03AMP-125-05
Includes Thread Guards
Yes
System of Measurement
Inch
Tread Shape
Standard
Includes Mounting Fasteners
No
Caster Stem Type
Hollow King Pin
Wheel Hardness Rating
85 Shore A
Operating Temperature - Minimum
250 Degrees F
Compatible Wheel Manufacturer Model Number
CH-03AMP-125-05
Operating Temperature - Maximum
-30 Degrees F
Caster Features
Antimicrobial
Load Capacity - Maximum
190 lb

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 190 lb Load Rating, 1 Number of Wheels, Ball, 4 3/10 in Mounting Height, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.