28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 318R

  • Zoro # G7265036


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
28 1/2 in
Number of Steps
3
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
318R
Zoro #
G7265036
UPC #
-
Country of Origin
China

Dimensions

Platform Height
28 1/2 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
28 1/2 in
Bottom Width
20 in
Base Depth
25 in
Overall Width
20 in
Step Width
16 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Depth
25 in
Top Step Depth
10 in
Ladder Height
2 ft 4 1/2 in
Standing Height - Maximum
2.4 ft
Base Width
20 in
Reach Height - Maximum
7.5 ft
Caster Diameter
2 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Step Tread
Abrasive Mat
Load Capacity
450 lb
Material
Steel
Includes
(4) Compression Springs, (4) Rubber Tips, Hardware, Ladder Instructions, Ladder Parts
Assembled/Unassembled
Unassembled
Handrails Included
No
Rear Exit
No
Ladder Actuation
None
Standards
ANSI, OSHA Compliant
Color
Gray
Finish
Powder Coated
Climbing Angle
59 ?
Ladder Tread
Abrasive Mat
Load Capacity - Maximum
450 lb
Casters Included
(4) Swivel
Shape
Rectangle
Includes Handrails
Handrails Not Included
Weight
31 lb
Base Spread
20 in
Locking Mechanism
Spring-Loaded Casters
Tread Type
Antislip
Assembly
Unassembled
Product Type
Rolling Step Stool

Description

Number of Steps 3, Overall Height 2.4 ft, Material Steel, Load Capacity 450 lb, Top Step Depth 10 in, Bottom Width 20 in, Base Depth 25 in, Color Gray, Finish Powder Coated, Series Not Applicable, Closed Depth Not Applicable, Includes (4) Compression Springs, (4) Rubber Tips, Hardware, Ladder Instructions, Ladder Parts, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation None, Step Tread Abrasive Mat, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.