28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 318RSU

  • Zoro # G7265063


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
28 1/2 in
Number of Steps
3
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
318RSU
Zoro #
G7265063
UPC #
-
Country of Origin
China

Dimensions

Platform Height
28 1/2 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
28 1/2 in
Bottom Width
20 in
Base Depth
25 in
Overall Width
20 in
Step Depth
7 in
Step Width
16 in
Manufacturers Warranty Length
1 yr
Overall Depth
25 in
Top Step Depth
10 in
Ladder Height
2 ft 4 1/2 in
Reach Height - Maximum
7.5 ft
Base Width
20 in
Standing Height - Maximum
2.4 ft
Caster Diameter
2 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
3
Step Tread
Abrasive Mat
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Ladder Tread
Abrasive Mat
Climbing Angle
59 ?
Handrails Included
No
Includes
(4) Compression Springs, (4) Rubber Tips, Ladder Instructions
Color
Gray
Finish
Powder Coated
Ladder Actuation
None
Assembled/Unassembled
Assembled
Standards
ANSI, OSHA Compliant
Casters Included
(4) Swivel
Weight
31 lb
Tread Type
Antislip
Product Type
Rolling Step Stool
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Not Included
Locking Mechanism
Spring-Loaded Casters
Assembly
Unassembled
Shape
Rectangle
Base Spread
20 in

Description

Number of Steps 3, Overall Height 2.4 ft, Material Steel, Load Capacity 450 lb, Top Step Depth 10 in, Bottom Width 20 in, Base Depth 25 in, Color Gray, Finish Powder Coated, Series Not Applicable, Closed Depth Not Applicable, Includes (4) Compression Springs, (4) Rubber Tips, Ladder Instructions, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation None, Step Tread Abrasive Mat, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.