Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Brown, W10797

  • Mfr # W10797

  • Zoro # G7266371


product price:  $164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
XW
Footwear Width
EW
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10797
Zoro #
G7266371
UPC #
884401379602
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
For Outdoor Traction
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.67
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.58
Insulation Type
None
Metatarsal Guard
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.45
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
N7106
Chain Saw Cut Resistant
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Metal Chip Resisting Sole
No
Liner Material
Mesh
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Conductive
No
CSA Footwear Standard
Not Specified
Insole System
Dual Density PU EPX Anti-Fatigue
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Metatarsal System
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Outsole Material
Polyurethane, Rubber
Predominant Footwear Color
Brown
Non Metallic Upper
No
Footwear Sole Pattern
Wedge
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Nylon
Waterproof Type
Full Membrane
Footwear Style
6 in Work Boot
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Epoxy Resin
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.67
Liner Technology
Moisture Wicking
Closure
Lace Up
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.45
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.58
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Epoxy Resin
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number W10797

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.