Foam Strip, Water-Resistant Closed Cell, 1 in W, 10 ft L, 3/8 in Thick, Black

  • Mfr # ZUSAESR-121

  • Zoro # G7272047


product price:  $38.25
/ea

Key Features

Color
Black
Material
EPDM
Length
10 ft
Width
1 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAESR-121
Zoro #
G7272047
UPC #
193005196868
Country of Origin
China

Dimensions

Length
10 ft
Width
1 in
Thickness
3/8 in
Thickness - Foam
3/8 in
Width Tolerance
+/-1.000 in
Width - Foam
1 in
Length Tolerance
+/-1.00 in
Length - Foam
10 ft

Details

Item
EPDM Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Color - Foam
Black
Backing Type
Plain
Backing Type - Foam
Plain
Standards
ASTM D1056 2A3, FMVSS 302
Material - Foam
EPDM
Item - Foam
Foam Strip
Cell Type - Foam
Water-Resistant Closed Cell
Density
18 lb/cu ft
Thickness Tolerance
+/-0.06 in
Tensile Strength
70 psi
Minimum Temperature
-90 Degrees F
Water Resistance
Excellent
Adhesive Type
Plain Backing
Oil Resistance
Poor
Chemical Resistance
Good
Flexibility
Fair
Firmness
Medium (9 to 13 psi)
Weather Resistance
Excellent
Number of Adhesive Sides
0
Texture
Smooth
Maximum Temperature
275 Degrees F
Firmness @ 25% Deflection
11 psi
Grade
Standard
Material Skin
None
Abrasion Resistance
Fair

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.