Shop ZORO SELECT

Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 1/2 in Thick, Black

  • Mfr # ZUSAESR-112
  • Zoro # G7272029

product price: 
$
31.29
/ea

Key Features

Color
Black
Material
EPDM
Length
120 in
Width
1/2 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-112
Zoro #
G7272029
UPC #
193005196769
Country of Origin
China
Item
Foam Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Standards
ASTM D1056 2A3, FMVSS 302
Density
18 lb/cu ft
Thickness Tolerance
+/-0.06 in
Color - Foam
Black
Backing Type
Plain
Cell Type - Foam
Water-Resistant Closed Cell
Item - Foam
Foam Strip
Material - Foam
EPDM
Backing Type - Foam
Plain
Tensile Strength
70 psi
Water Resistance
Excellent
Firmness
Medium (9 to 13 psi)
Texture
Smooth
Weather Resistance
Excellent
Minimum Temperature
-90 Degrees F
Grade
Standard
Number of Adhesive Sides
0
Oil Resistance
Poor
Abrasion Resistance
Fair
Chemical Resistance
Good
Flexibility
Fair
Firmness @ 25% Deflection
11 psi
Maximum Temperature
275 Degrees F
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
120 in
Width
1/2 in
Thickness
1/2 in
Length - Foam
10 ft
Thickness - Foam
1/2 in
Length Tolerance
+/-1 in
Width - Foam
1/2 in
Width Tolerance
+/-1 in

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1/2 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products