Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black

  • Mfr # ZUSAESR-310

  • Zoro # G7272589


product price:  $44.99
/ea

Key Features

Color
Black
Material
EPDM
Length
24 in
Width
12 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAESR-310
Zoro #
G7272589
UPC #
193005197667
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Width - Foam
12 in
Length - Foam
24 in

Details

Item
EPDM Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Closed Cell
Backing Type
Adhesive
Thickness Tolerance
+/-0.05 in
Backing Type - Foam
Adhesive
Color - Foam
Black
Density
18 lb/cu ft
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
EPDM
Item - Foam
Foam Sheet
Standards
ASTM D1056 2A3, FMVSS 302
Tensile Strength
70 psi
Weather Resistance
Excellent
Maximum Temperature
275 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Good
Abrasion Resistance
Fair
Grade
Standard
Firmness
Medium (9 to 13 psi)
Water Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Firmness @ 25% Deflection
11 psi
Number of Adhesive Sides
2
Flexibility
Fair
Minimum Temperature
-90 Degrees F
Oil Resistance
Poor
Texture
Smooth
Material Skin
None
Adhesive Type
Acrylic

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.