Plate Caster, 1750 lb. Ld Rating, Ball

  • Mfr # P25S-NM080K-14

  • Zoro # G7278901


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Caster Temp. Range Available
Yes
Wheel Color
White
Frame Finish
Zinc Plated
Caster Plate Hole Pattern
B
Load Rating
1750 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P25S-NM080K-14
Zoro #
G7278901
UPC #
-
Country of Origin
China

Dimensions

Swivel Radius
6-1/4 in
Wheel Dia.
8 in
Wheel Width
2 in
Overall Height
9-1/2in
Mounting Bolt Dia.
3/8 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 in
Mounting Plate Thickness
0.236 in
Inside Slot Spacing - Width
2.625 in

Details

Caster Temp. Range Available
Yes
Wheel Color
White
Frame Finish
Zinc Plated
Caster Plate Hole Pattern
B
Load Rating
1750 lb
Caster Sub-Type
Swivel
Application
Dollies, Dough Troughs, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Lines, Utility Carts
Extended Lead
No
Replacement Wheel
Mfr. No. P-NM-080x020/050K
Standards
ANSI ICWM
Number of Wheels
1
Thread Guards
No
Item
Kingpinless Swivel Caster
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Brake Included
No
Features
Push/Pull Force Reduction
Caster Frame Material
Steel
Non-Marking
Yes
Core Color
Black
Inside Bolt Hole Spacing
3 in x 3 in
Caster Brake Type
No Brake
Wheel Bearing Type
Precision Ball
Number of Mounting Holes
4
Tread Shape
Standard
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Single Ball
Includes Thread Guards
No
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Medium Duty
Swivel Construction
Kingpinless
Wheel/Tread Material
Machined Nylon
Wheel/Tread Color
White
System of Measurement
Inch
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
1500 lb
Accessories
Optional: P-DL25-14 (Directional Lock)
ESD Conductive
No
Series
P25 Series
Tread Color
White
Caster Mounting Type
Plate
Load Capacity - Maximum
1,500 lb
Compatible With
P-NM-080X020/050K
Wheel Hardness Rating
75 Shore D
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
Operating Temperature Range
-20 Degrees To 250 Degrees F
Operating Temperature - Maximum
220 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 1750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.