Plastic Ball Stock, 3/8" dia., PK100

  • Mfr # BULK-PB-PP-9

  • Zoro # G7285469


product price:  $13.25
/pk 100, $0.13/ea

Key Features

Material
Polypropylene
Grade
Standard
Diameter
3/8 in
Dia. Tolerance
+/-0.002 in
Weight
0.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PB-PP-9
Zoro #
G7285469
UPC #
193005349967
Country of Origin
China

Dimensions

Diameter
3/8 in
Dia. Tolerance
+/-0.002 in
Plastic Diameter Tolerance
+/-0.002 in
Plastic Diameter
3/8 in

Details

Item
Polypropylene Balls
Material
Polypropylene
Grade
Standard
Weight
0.2 lb
Rockwell Hardness
85 HRM
Standards
UL 94 HB
Application
Aerospace, Energy, Manufacturing, Medical
Compressive Strength
800 psi
Water Absorption Rating
Excellent
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.5
Machinability
Fair
Water Absorption
0.01 %
Plastic Clarity
Translucent
Plastic Hardness Rating
Hard
Tensile Strength
4,200 psi
Shape
Ball
UV Resistant
No
Plastic Density
0.033 lb/cu in
Maximum Temperature
180 Degrees F
Minimum Temperature
0 Degrees F
Wear Factor
Fair
Tensile Strength Rating
Poor
Plastic Hardness
Rockwell M85
Friction Rating
Slippery
Color
White
Impact Strength
1.2 ft-lb/in
FDA Compliance
Not FDA Compliant
Shore Hardness
70 Shore D
Wear Rate
Not Rated

Description

Polypropylene Balls, Polypropylene, Plastic Diameter 3/8 in, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Plastic Diameter Tolerance +/-0.002 in, Plastic Hardness Rockwell M85, White, Weight 0.2 lb, Grade Standard, Friction Coefficient 0.5, Plastic Clarity Translucent, 0.033 lb/cu in, Tensile Strength Rating Poor, Water Absorption 0.01 Percent, Standards UL 94 HB, Minimum Temperature 0 Degrees F, Maximum Temperature 180 Degrees F, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.