Pressure Gauge with Diaphragm Seal, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254B/3JJJ100

  • Zoro # G7285925


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301L254B/3JJJ100
Zoro #
G7285925
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
1.39 in
Case Diameter
2.7 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 3JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 1
Gauge Primary Range Numbered Graduations
2
Graduations
2 psi
Gauge Primary Range Smallest Graduation
2
Gauge Special Options
Diaphragm
Socket Material
Stainless Steel
Calibration Certificate Included
No
Case Color
Gray
Gauge Filled With
Glycerin
Case Material
Stainless Steel
Standards
ASME B40.100
Connection Type
FNPT
Dry Dampening Feature
Anti-Vibration Movement
Process Temperature Range
-40 Degrees to 300 Degrees F
Sensor Material
316 Stainless Steel
Pointer Material
Aluminum
Removable Bezel
No
Compatible Process Media
Media Compatible with 316 Stainless Steel
Seal Fill Liquid
Glycerin
Secondary Scale Units
bar
Includes Calibration Certificate
No
Dial Color
White
Vibration Resistance
Field-Fillable
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Scale Type
Dual
Accuracy Grade
ASME B40.100 Grade A
Pointer Color
Black
Process Connection Gender
Male
Secondary Pressure Range
0 to 1
Primary Scale Minor Graduations
0.2
Bezel Material
Stainless Steel
Diaphragm Seal Type
Threaded
Adjustable Pointer
No
Movement Type
Anti-Vibration
Seal Diaphragm Material
316 Stainless Steel
Primary Scale Numeric Increments
2
Seal Lower Housing Material
316 Stainless Steel
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Accuracy Scale
Mid-Scale
Bezel Mounting Type
Fixed
Seal Compatible Process Media
316 Stainless Steel
Case Finish
None
Freeze Resistant Movement
No
Case Construction
Welded
Includes Mounting Hardware
No
Clog Resistant
No
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Gauge Case Liquid
None
Field Fillable
Yes
Includes Vent Plug
No
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Maximum
1 bar
Operating Temperature - Minimum
-30 Degrees F
Case Liquid
None
Includes Acid Leak Detection
No Acid Leak Detection Included
Process Media Temperature - Maximum
300 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
15 psi
Secondary Scale Pressure Measurement - Maximum
1 bar
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Vacuum Gauge,General Purpose,2-1/2" Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.