Pressure Gauge with Diaphragm Seal, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254I/0JJJ100

  • Zoro # G7285995


product price:  $53.89
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301L254I/0JJJ100
Zoro #
G7285995
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.7 in
Case Depth
1.39 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 0JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Gray
Gauge Primary Range Numbered Graduations
50
Gauge Secondary Range Values
0 to 28
Graduations
50 psi
Gauge Special Options
Diaphragm
Case Material
Stainless Steel
Gauge Filled With
Glycerin
Socket Material
Stainless Steel
Gauge Primary Range Smallest Graduation
50
Connection Type
FNPT
Standards
ASME B40.100
Includes Vent Plug
No
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Dry Dampening Feature
Anti-Vibration Movement
Secondary Pressure Range
0 to 28
Compatible Process Media
Media Compatible with 316 Stainless Steel
Bezel Material
Stainless Steel
Accuracy Grade
ASME B40.100 Grade A
Sensor Material
316 Stainless Steel
Adjustable Pointer
No
Includes Calibration Certificate
No
Dial Color
White
Accuracy Scale
Mid-Scale
Seal Lower Housing Material
316 Stainless Steel
Freeze Resistant Movement
No
Seal Fill Liquid
Glycerin
Vibration Resistance
Liquid-Filled
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Clog Resistant
No
Primary Scale Numeric Increments
50
Seal Compatible Process Media
316 Stainless Steel
Case Finish
None
Pointer Color
Black
Seal Diaphragm Material
316 Stainless Steel
Process Temperature Range
-40 Degrees to 300 Degrees F
Scale Type
Dual
Includes Mounting Hardware
No
Pointer Material
Aluminum
Secondary Scale Units
bar
Primary Scale Minor Graduations
50
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Removable Bezel
No
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Bezel Mounting Type
Fixed
Case Construction
Welded
Diaphragm Seal Type
Threaded
Field Fillable
Yes
Movement Type
Anti-Vibration
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Vacuum Measurement - Maximum
400 psi
Secondary Scale Vacuum Measurement - Maximum
28 bar
Case Liquid
Glycerin
Includes Acid Leak Detection
No Acid Leak Detection Included
Process Media Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
160 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
28 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
400 psi

Description

Pressure Gauge,Nominal 2-1/2" Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.