Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 600 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # SEP-101D-354K
  • Zoro # G7286914

product price: 
$
10.35
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SEP-101D-354K
Zoro #
G7286914
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General-Purpose Case
Case Material
Steel
Gauge Primary Range Numbered Graduations
100
Case Color
Black
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 40
Includes
Plastic Case
Graduations
100 psi
Gauge Primary Range Smallest Graduation
100
Socket Material
Copper Alloy
Standards
ASME
Connection Type
MNPT
Freeze Resistant Movement
No
Removable Bezel
No
Gauge Case Liquid
None
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Primary Scale Minor Graduations
100
Sensor Material
Copper Alloy
Non-Sparking
No
Pointer Color
Black
Pressure Range Type
Pressure
Primary Scale Numeric Increments
100
Field Fillable
No
Includes Calibration Certificate
No
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Mid-Scale
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Includes Mounting Hardware
No
Secondary Scale Units
bar
Accuracy Grade
ASME B40.100 Grade B
Scale Type
Dual
Pointer Material
Aluminum
Secondary Pressure Range
0 to 41
Vibration Resistance
None
Includes Vent Plug
No
Operating Temperature Range
-50 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Secondary Scale Vacuum Measurement - Minimum
0 bar
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Maximum
40 bar
Secondary Scale Pressure Measurement - Maximum
41 bar
Compatible with Series
SEP 100
Case Liquid
None
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible Series
SEP 100
For Use With
SEP 100

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Case Depth
1.14 in
Nominal Dial Size
3 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.09 in
Nominal Dial Diameter
3 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.