Pressure Gauge with Diaphragm Seal, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254H/5JJJA00

  • Zoro # G7286065


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301L254H/5JJJA00
Zoro #
G7286065
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.7 in
Case Depth
1.39 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 5JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 20
Gauge Special Options
Diaphragm
Case Material
Stainless Steel
Gauge Primary Range Numbered Graduations
50
Socket Material
Stainless Steel
Gauge Filled With
Glycerin
Graduations
50 psi
Gauge Primary Range Smallest Graduation
50
Case Color
Gray
Calibration Certificate Included
No
Connection Type
MNPT
Standards
ASME B40.100
Case Construction
Welded
Process Connection Gender
Male
Seal Fill Liquid
Glycerin
Removable Bezel
No
Vibration Resistance
Liquid-Filled
Primary Scale Minor Graduations
50
Compatible Process Media
Media Compatible with 316 Stainless Steel
Seal Diaphragm Material
316 Stainless Steel
Includes Calibration Certificate
No
Process Temperature Range
-40 Degrees to 300 Degrees F
Accuracy Scale
Mid-Scale
Movement Type
Anti-Vibration
Dry Dampening Feature
Anti-Vibration Movement
Adjustable Pointer
No
Accuracy Grade
ASME B40.100 Grade A
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Primary Scale Numeric Increments
50
Pointer Material
Aluminum
Seal Compatible Process Media
316 Stainless Steel
Field Fillable
Yes
Dial Color
White
Bezel Material
Stainless Steel
Seal Lower Housing Material
316 Stainless Steel
Clog Resistant
No
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 20
Secondary Scale Units
bar
Case Finish
None
Freeze Resistant Movement
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Cleaned for Oxygen Service
No
Sensor Material
316 Stainless Steel
Diaphragm Seal Type
Threaded
Bezel Mounting Type
Fixed
Pointer Color
Black
Scale Type
Dual
Pressure Range Type
Pressure
Includes Vent Plug
No
Gauge Case Liquid
Glycerin
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
NEMA Enclosure Rating
No Enclosure
Case Liquid
Glycerin
Includes Acid Leak Detection
No Acid Leak Detection Included
Primary Scale Vacuum Measurement - Maximum
300 psi
Secondary Scale Vacuum Measurement - Maximum
30 bar
Process Media Temperature - Maximum
300 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
20 bar

Description

Pressure Gauge,Nominal 2-1/2" Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.