Pressure Gauge with Diaphragm Seal, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254G/5JJJA00

  • Zoro # G7286074


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301L254G/5JJJA00
Zoro #
G7286074
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.39 in
Case Diameter
2.7 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 5JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
40 psi
Socket Material
Stainless Steel
Gauge Primary Range Numbered Graduations
40
Gauge Filled With
Glycerin
Case Material
Stainless Steel
Case Color
Gray
Gauge Primary Range Smallest Graduation
40
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 14
Gauge Special Options
Diaphragm
Connection Type
MNPT
Standards
ASME B40.100
Seal Compatible Process Media
316 Stainless Steel
Diaphragm Seal Type
Threaded
Adjustable Pointer
No
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Seal Diaphragm Material
316 Stainless Steel
Field Fillable
Yes
Primary Scale Minor Graduations
5
Dry Dampening Feature
Anti-Vibration Movement
Vibration Resistance
Liquid-Filled
Bezel Material
Stainless Steel
Includes Calibration Certificate
No
Sensor Material
316 Stainless Steel
Dial Color
White
Compatible Process Media
Media Compatible with 316 Stainless Steel
Movement Type
Anti-Vibration
Bezel Mounting Type
Fixed
Seal Fill Liquid
Glycerin
Scale Type
Dual
Process Temperature Range
-40 Degrees to 300 Degrees F
Accuracy Grade
ASME B40.100 Grade A
Case Construction
Welded
Primary Scale Numeric Increments
40
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Pointer Material
Aluminum
Includes Vent Plug
No
Secondary Pressure Range
0 to 14
Case Finish
None
Removable Bezel
No
Freeze Resistant Movement
No
Secondary Scale Units
bar
Pressure Range Type
Pressure
Seal Lower Housing Material
316 Stainless Steel
Clog Resistant
No
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Gauge Case Liquid
Glycerin
Pointer Color
Black
Includes Mounting Hardware
No
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Includes Acid Leak Detection
No Acid Leak Detection Included
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
160 Degrees F
Process Media Temperature - Maximum
300 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Maximum
14 bar
Primary Scale Vacuum Measurement - Maximum
200 psi
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
200 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Maximum
14 bar
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Minimum
0 psi

Description

Pressure Gauge,Nominal 2-1/2" Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.