Pressure Gauge with Diaphragm Seal, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254C/3JJJ200

  • Zoro # G7286099


product price:  $93.56
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301L254C/3JJJ200
Zoro #
G7286099
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.39 in
Case Diameter
2.7 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 3JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5
Case Material
Stainless Steel
Graduations
5 psi
Gauge Secondary Range Values
0 to 2
Gauge Filled With
Glycerin
Socket Material
Stainless Steel
Calibration Certificate Included
No
Case Color
Gray
Gauge Special Options
Diaphragm
Gauge Primary Range Numbered Graduations
5
Standards
ASME B40.100
Connection Type
FNPT
Bezel Mounting Type
Fixed
Primary Scale Numeric Increments
5
Seal Diaphragm Material
316 Stainless Steel
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Includes Vent Plug
No
Clog Resistant
No
Field Fillable
Yes
Case Finish
None
Accuracy Scale
Mid-Scale
Vibration Resistance
Field-Fillable
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Diaphragm Seal Type
Threaded
Gauge Case Liquid
None
Primary Scale Minor Graduations
0.5
Seal Fill Liquid
Glycerin
Seal Compatible Process Media
316 Stainless Steel
Process Connection Gender
Male
Dry Dampening Feature
Anti-Vibration Movement
Bezel Material
Stainless Steel
Sensor Material
316 Stainless Steel
Compatible Process Media
Media Compatible with 316 Stainless Steel
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Scale Type
Dual
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade A
Dial Color
White
Adjustable Pointer
No
Seal Lower Housing Material
316 Stainless Steel
Process Temperature Range
-40 Degrees to 300 Degrees F
Pressure Range Type
Pressure
Case Construction
Welded
Removable Bezel
No
Pointer Color
Black
Secondary Scale Units
bar
Secondary Pressure Range
0 to 2
Movement Type
Anti-Vibration
Pointer Material
Aluminum
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Vacuum Measurement - Maximum
2 bar
Includes Acid Leak Detection
No Acid Leak Detection Included
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
180 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 psi
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2 bar
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
300 Degrees F
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar

Description

PressureGaugewithDiaphragmSeal,30psi,1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.