Pressure Gauge with Diaphragm Seal, 0 to 15 psi, 2 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 301L254B/3JJJ200

  • Zoro # G7286117


product price:  $95.36
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301L254B/3JJJ200
Zoro #
G7286117
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.39 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.7 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 3JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
2
Gauge Special Options
Diaphragm
Gauge Secondary Range Values
0 to 1
Calibration Certificate Included
No
Socket Material
Stainless Steel
Case Color
Gray
Graduations
2 psi
Gauge Primary Range Smallest Graduation
2
Gauge Filled With
Glycerin
Case Material
Stainless Steel
Connection Type
FNPT
Standards
ASME B40.100
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade A
Sensor Material
316 Stainless Steel
Includes Mounting Hardware
No
Pointer Material
Aluminum
Field Fillable
Yes
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 1
Includes Vent Plug
No
Seal Compatible Process Media
316 Stainless Steel
Cleaned for Oxygen Service
No
Seal Fill Liquid
Glycerin
Case Finish
None
Scale Type
Dual
Vibration Resistance
Field-Fillable
Compatible Process Media
Media Compatible with 316 Stainless Steel
Includes Calibration Certificate
No
Gauge Case Liquid
None
Diaphragm Seal Type
Threaded
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Dry Dampening Feature
Anti-Vibration Movement
Bezel Material
Stainless Steel
Process Temperature Range
-40 Degrees to 300 Degrees F
Case Construction
Welded
Bezel Mounting Type
Fixed
Movement Type
Anti-Vibration
Dial Color
White
Seal Lower Housing Material
316 Stainless Steel
Secondary Scale Units
bar
Primary Scale Minor Graduations
0.2
Seal Diaphragm Material
316 Stainless Steel
Removable Bezel
No
Clog Resistant
No
Primary Scale Numeric Increments
2
Adjustable Pointer
No
Pointer Color
Black
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Includes Acid Leak Detection
No Acid Leak Detection Included
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
1 bar
Operating Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Process Media Temperature - Maximum
300 Degrees F
Primary Scale Vacuum Measurement - Maximum
15 psi
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Vacuum Measurement - Maximum
1 bar
IP Rating
IP65
Secondary Scale Vacuum Measurement - Minimum
0 bar

Description

PressureGaugewithDiaphragmSeal,15psi,1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.