Pressure Gauge with Diaphragm Seal, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254G/0JJJ200

  • Zoro # G7286126


product price:  $74.69
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301L254G/0JJJ200
Zoro #
G7286126
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.7 in
Case Depth
1.39 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 0JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Diaphragm
Case Material
Stainless Steel
Socket Material
Stainless Steel
Graduations
40 psi
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
40
Gauge Secondary Range Values
0 to 14
Gauge Primary Range Numbered Graduations
40
Gauge Filled With
Glycerin
Case Color
Gray
Standards
ASME B40.100
Connection Type
FNPT
Seal Fill Liquid
Glycerin
Includes Calibration Certificate
No
Primary Scale Numeric Increments
40
Secondary Pressure Range
0 to 14
Field Fillable
Yes
Accuracy Grade
ASME B40.100 Grade A
Bezel Material
Stainless Steel
Pressure Range Type
Pressure
Bezel Mounting Type
Fixed
Process Connection Gender
Male
Accuracy Scale
Mid-Scale
Seal Lower Housing Material
316 Stainless Steel
Removable Bezel
No
Dial Color
White
Primary Scale Minor Graduations
40
Process Temperature Range
-40 Degrees to 300 Degrees F
Secondary Scale Units
bar
Diaphragm Seal Type
Threaded
Clog Resistant
No
Dry Dampening Feature
Anti-Vibration Movement
Sensor Material
316 Stainless Steel
Vibration Resistance
Liquid-Filled
Pointer Material
Aluminum
Freeze Resistant Movement
No
Includes Vent Plug
No
Compatible Process Media
Media Compatible with 316 Stainless Steel
Includes Mounting Hardware
No
Case Construction
Welded
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Pointer Color
Black
Case Finish
None
Adjustable Pointer
No
Gauge Case Liquid
Glycerin
Seal Diaphragm Material
316 Stainless Steel
Seal Compatible Process Media
316 Stainless Steel
Scale Type
Dual
Movement Type
Anti-Vibration
Cleaned for Oxygen Service
No
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Includes Acid Leak Detection
No Acid Leak Detection Included
IP Rating
IP65
Process Media Temperature - Maximum
300 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Maximum
200 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Maximum
14 bar
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Maximum
14 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
200 psi

Description

GaugewDiaphragmSeal200psi1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products