Pressure Gauge with Diaphragm Seal, 0 to 1,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254M/0JJJ200

  • Zoro # G7286153


product price:  $53.89
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301L254M/0JJJ200
Zoro #
G7286153
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.7 in
Nominal Dial Size
2 1/2 in
Case Depth
1.39 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 0JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
200
Gauge Secondary Range Values
0 to 1000
Gauge Special Options
Diaphragm
Gauge Primary Range Smallest Graduation
200
Case Color
Gray
Case Material
Stainless Steel
Socket Material
Stainless Steel
Graduations
200 psi
Calibration Certificate Included
No
Standards
ASME B40.100
Connection Type
FNPT
Includes Mounting Hardware
No
Pointer Color
Black
Gauge Case Liquid
Glycerin
Case Finish
None
Removable Bezel
No
Movement Type
Anti-Vibration
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Seal Compatible Process Media
316 Stainless Steel
Includes Calibration Certificate
No
Field Fillable
Yes
Primary Scale Minor Graduations
200
Bezel Material
Stainless Steel
Compatible Process Media
Media Compatible with 316 Stainless Steel
Process Connection Gender
Male
Pointer Material
Aluminum
Seal Lower Housing Material
316 Stainless Steel
Cleaned for Oxygen Service
No
Bezel Mounting Type
Fixed
Diaphragm Seal Type
Threaded
Dial Color
White
Sensor Material
316 Stainless Steel
Dry Dampening Feature
Anti-Vibration Movement
Process Temperature Range
-40 Degrees to 300 Degrees F
Accuracy Grade
ASME B40.100 Grade A
Seal Diaphragm Material
316 Stainless Steel
Pressure Range Type
Pressure
Includes Vent Plug
No
Vibration Resistance
Liquid-Filled
Secondary Pressure Range
0 to 1000
Clog Resistant
No
Primary Scale Numeric Increments
200
Accuracy Scale
Mid-Scale
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Freeze Resistant Movement
No
Scale Type
Dual
Adjustable Pointer
No
Case Construction
Welded
Seal Fill Liquid
Glycerin
Secondary Scale Units
bar
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Vacuum Measurement - Maximum
1,000 psi
NEMA Enclosure Rating
No Enclosure
Includes Acid Leak Detection
No Acid Leak Detection Included
Process Media Temperature - Maximum
300 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
1,000 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Operating Temperature - Maximum
160 Degrees F
Case Liquid
Glycerin
IP Rating
IP65
Operating Temperature - Minimum
30 Degrees F
Secondary Scale Vacuum Measurement - Maximum
69 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
69 bar

Description

GaugewDiaphragmSeal1000psi1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.