Pressure Gauge with Diaphragm Seal, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254E/CPTP200

  • Zoro # G7286205


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301L254E/CPTP200
Zoro #
G7286205
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.39 in
Case Diameter
2.7 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; CPTP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
20
Case Material
Stainless Steel
Gauge Special Options
Diaphragm
Gauge Secondary Range Values
0 to 7
Case Color
Gray
Graduations
20 psi
Gauge Primary Range Smallest Graduation
20
Socket Material
Stainless Steel
Standards
ASME B40.100
Connection Type
FNPT
Vibration Resistance
Field-Fillable
Field Fillable
Yes
Movement Type
Anti-Vibration
Secondary Scale Units
bar
Pressure Range Type
Pressure
Bezel Mounting Type
Fixed
Seal Lower Housing Material
PVC
Adjustable Pointer
No
Seal Diaphragm Material
PTFE Coated 316 Stainless Steel
Scale Type
Dual
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Seal Compatible Process Media
316 Stainless Steel
Cleaned for Oxygen Service
No
Dry Dampening Feature
Anti-Vibration Movement
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Diaphragm Seal Type
Threaded
Clog Resistant
No
Includes Vent Plug
No
Process Connection Gender
Male
Primary Scale Numeric Increments
20
Sensor Material
316 Stainless Steel
Compatible Process Media
Media Compatible with PTFE
Secondary Pressure Range
0 to 7
Gauge Case Liquid
None
Bezel Material
Stainless Steel
Dial Color
White
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Pointer Color
Black
Accuracy Scale
Mid-Scale
Process Temperature Range
-40 Degrees to 300 Degrees F
Case Construction
Welded
Primary Scale Minor Graduations
2
Seal Fill Liquid
Glycerin
Case Finish
None
Removable Bezel
No
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade A
Diaphragm Seal Material
PTFE Coated 316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Vacuum Measurement - Maximum
100 psi
Process Media Temperature - Maximum
300 Degrees F
Case Liquid
None
Secondary Scale Vacuum Measurement - Maximum
7 bar
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
7 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Maximum
180 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Includes Acid Leak Detection
No Acid Leak Detection Included

Description

GaugewDiaphragmSeal100psi1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.