Industrial Pressure Gauge, 0 to 1,000 psi, 2 1/2 in Dial, 1/4 in BSPT, Center Back Location

  • Mfr # SEP-102D-254M-BSPT

  • Zoro # G7286327


product price:  $4.79
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
BSPT
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP-102D-254M-BSPT
Zoro #
G7286327
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.11 in
Case Depth
1.06 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
200
Case Material
Steel
Gauge Application
General-Purpose Case
Case Color
Black
Gauge Secondary Range Values
0 to 1000
Includes
Plastic Case
Graduations
200 psi
Socket Material
Copper Alloy
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
200
Standards
ASME
Connection Type
BSPT
Sensor Material
Copper Alloy
Includes Calibration Certificate
No
Gauge Case Liquid
None
Includes Mounting Hardware
No
Non-Sparking
No
Pointer Color
Black
Accuracy Scale
Mid-Scale
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Dial Color
White
Primary Scale Numeric Increments
200
Field Fillable
No
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade B
Scale Type
Dual
Cleaned for Oxygen Service
No
Secondary Pressure Range
0 to 69
Removable Bezel
No
Vibration Resistance
None
Freeze Resistant Movement
No
Primary Scale Minor Graduations
200
Includes Vent Plug
No
Process Connection Gender
Male
Dry Dampening Feature
None
Pressure Range Type
Pressure
Secondary Scale Units
bar
Operating Temperature Range
-50 Degrees to 160 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Maximum
1,000 psi
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
69 bar
Compatible with Series
SEP 100
Secondary Scale Vacuum Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Vacuum Measurement - Maximum
70 bar
Primary Scale Pressure Measurement - Maximum
1,000 psi
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.