Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in BSPT, Center Back Location

  • Mfr # SEP-102D-254H-BSPT

  • Zoro # G7286844


product price:  $4.85
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
BSPT
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEP-102D-254H-BSPT
Zoro #
G7286844
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.06 in
Case Diameter
2.11 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
50 psi
Calibration Certificate Included
No
Case Material
Steel
Gauge Primary Range Numbered Graduations
50
Case Color
Black
Includes
Plastic Case
Socket Material
Copper Alloy
Gauge Application
General-Purpose Case
Gauge Secondary Range Values
0 to 20
Gauge Primary Range Smallest Graduation
50
Connection Type
BSPT
Standards
ASME
Includes Vent Plug
No
Accuracy Grade
ASME B40.100 Grade B
Primary Scale Numeric Increments
50
Secondary Pressure Range
0 to 21
Secondary Scale Units
bar
Gauge Case Liquid
None
Pointer Color
Black
Non-Sparking
No
Accuracy Scale
Mid-Scale
Pointer Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Dry Dampening Feature
None
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Field Fillable
No
Vibration Resistance
None
Process Connection Gender
Male
Sensor Material
Copper Alloy
Includes Calibration Certificate
No
Scale Type
Dual
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
50
Removable Bezel
No
Operating Temperature Range
-50 Degrees to 160 Degrees F
Secondary Scale Vacuum Measurement - Maximum
20 bar
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
21 bar
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible with Series
SEP 100
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
300 psi
Primary Scale Pressure Measurement - Maximum
300 psi
NEMA Enclosure Rating
No Enclosure
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.