Interchangeable Core, Bright Brass
Mfr # 7CS7TB1606
Zoro # G7296917
product price:Â $34.15
/eaKey Features
Number of Pins
7
Finish
Bright Brass
Material
Brass
For Use With
Stanley Keys and Locks
Mortise/Cylindrical
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7CS7TB1606
Zoro #
G7296917
UPC #
-
Country of Origin
United States
Details
Item
Interchangeable Core Cylinder
Number of Pins
7
Finish
Bright Brass
Material
Brass
For Use With
Stanley Keys and Locks
Mortise/Cylindrical
Cylindrical
Key Type
Not Keyed
ANSI/BHMA Finish
Satin Brass, Clear Coated
Cylinder Core Type
Interchangeable Core Cylinder
Description
Interchangeable Core Cylinder, Finish Bright Brass, Material Brass, Keyway Type Not Applicable, Number of Pins 7, For Use With Stanley Keys and Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.