Shop TACO
See all product information
Create Account
1 in. Satin Chrome Mortise Cylinder Keyed Alike in Paris
- Mfr # DL-CYLTG550CSKA2-US26D
- Zoro # G001861065
product price:Â
$
23.49
/ea
Key Features
Finish
Beige
Type
Other Door Hardware
Height
1.75 in
Color
Satin Chrome
Overall Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-CYLTG550CSKA2-US26D
- Zoro #
- G001861065
- UPC #
- 704780181835
- Country of Origin
- China
- Finish
- Beige
- Type
- Other Door Hardware
- Color
- Satin Chrome
- Location Type
- Residential
- Material
- Stainless Steel
Dimensions
- Height
- 1.75 in
- Overall Depth
- 1.5 in
- Width
- 1.75 in
Description
Trans-Atlantic Co. 1 in. satin chrome cylinder with Schlage keyway. Mainly used with mortise lock sets. Each Pair is keyed alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.