Metal Shelving, 24"D x 48"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QOH5-4824AB

  • Zoro # G7297958


product price:  $212.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOH5-4824AB
Zoro #
G7297958
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Height
87"
Depth
24"
Width
48"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
550 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelving Style
Open
Shelf Adjustments
1 in
No. of Shelves
5
Standards
SCS
Finish - Shelving and Racks
Powder Coated
Shelving Post Gauge
14
Material
Carbon Steel
Gauge
20
Shelving Type
Add-On
Number of Drawers
0
Item - Shelving
Metal Shelving
Includes
(2) Offset Angle Post, (20) Shelf Chips, (5) Adjustable Shelves, Back Sway Brace, Beaded T-Post, Side Sway Braces
Shelving Strength Rating
Commercial
Load Capacity per Shelf
550 lb
Frame Material
Steel
Whole Unit Load Capacity
2,750 lb
Shelf Adjustment Increments
1 in
Shelf Configuration
Add-On
Post Construction
Bead
Duty Rating
Medium-Duty
Post Gauge
14 ga
Assembled
Unassembled

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 550 lb, Whole Unit Load Capacity 2,750 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.