Metal Shelving, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QCH5-4818AB
  • Zoro # G9847442
product price: 
$
291.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCH5-4818AB
Zoro #
G9847442
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Depth
18"
Width
48"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
550 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelving Style
Closed
Shelving Post Gauge
14
Material
Carbon Steel
Number of Drawers
0
Item - Shelving
Metal Shelving
No. of Shelves
5
Shelf Adjustments
1 in
Gauge
20
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes
(20) Shelf Chips, (5) Adjustable Shelves, Back Panel, Beaded T-Post End Panels, Offset Angle Post
Standards
SCS
Shelving Type
Add-On
Finish - Shelving and Racks
Powder Coated
Frame Material
Steel
Whole Unit Load Capacity
3,250 lb
Load Capacity per Shelf
650 lb
Post Construction
Bead
Post Gauge
14 ga
Duty Rating
Medium-Duty
Assembled
Unassembled
Shelf Adjustment Increments
1 in
Shelf Configuration
Add-On

Description

Closed Industrial Shelving, Add-On Unit, Material Steel, Width 48 In., Depth 18 In., Height 87 In., Shelf Capacity 550 lb., Number of Shelves 5, Color Gray, 20 Gauge, Powder-Coat Finish

Ratings & reviews