2" Flanged Stainless Steel Wafer Check Valve

  • Mfr # 2SD15-SSBS-R

  • Zoro # G7304529


product price:  $349.19
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Flanged
Body Material
316 Stainless Steel
Cracking Pressure - Check Valves
0.220 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2SD15-SSBS-R
Zoro #
G7304529
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2"
Length
1-3/4"
Pipe or Tube Size - Check Valves
2"
Size
2"
Width
4-1/8"
Overall Height
4-1/8"
Overall Length
2.56 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Height - Cap to Inlet Center
1 1/2 in
Connection Size - Side 1
2 in

Details

Connection Type
Flanged
Body Material
316 Stainless Steel
Cracking Pressure - Check Valves
0.220 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Spring Material
316 Stainless Steel
Mechanism and Body Design
Inline Wafer
Seat Material
Buna N
Body Material - Valves
Stainless Steel
Max. Temp.
1000 Degrees F
Cracking Pressure
0.22 psi
Max. Water Pressure - Valves
275 psi @ 100 Degrees F
Standards
ASTM A351 CF8M
Max. Temp. - Valves
250 Degrees F
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure
275 psi @ 100 Degrees F
Sub-Category
Stainless Steel
Spring Material - Check Valves
316 Stainless Steel
Seal Material - Check Valves
Buna-N
Mounting Position
Vertical or Horizontal
Cap to Inlet Center
1-1/2"
Connection Type - Check Valves
Flange x Flange
Compliance
ASME B16.34, API 598, API 594, API 598, ASTM A 351 Gr. CF8M, ASME B16.5
Application - Valves
Process Piping
Item
Check Valve
Seat Material - Check Valves
Buna-N
Seal Material
Buna-N
Item - Check Valves
Check Valve
Max. Pressure
275 psi @ 100 Degrees F
Flow Design
Single
Material of Construction
stainless steel
Flow
70 gpm
Mounting Orientation
Horizontal, Vertical
Check Mechanism
Swing
Connection Type - Side 1
Wafer
Valve Body Style
Inline
Connection Type - Side 2
Wafer
ANSI Flange Class
Class 150
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
275 psi
Silent Check
Standard
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
-70 Degrees F
For Media
Oil, Water
Check Mechanism Material
316 Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Valve Series
SD

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Stainless Steel, Pipe or Tube Size 2 in, Connection Type Flange x Flange, Cracking Pressure 0.22 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.