2" Flanged Stainless Steel Spring Check Valve

  • Mfr # 2SDX15-SSVS-R1/4

  • Zoro # G7330970


product price:  $552.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Flanged
Body Material
316 Stainless Steel
Width
1 3/4 in
Mounting Orientation - Check Valves
Horizontal, Vertical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2SDX15-SSVS-R1/4
Zoro #
G7330970
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2"
Width
1 3/4 in
Length
4 1/8 in
Overall Height
4 5/8 in
Pipe or Tube Size - Check Valves
2 in
Size
2"
Overall Length
4.13 in
Pipe or Tube Size
2 in
Height - Cap to Inlet Center
1 1/2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Connection Type
Flanged
Body Material
316 Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Item
Spring Check Valve
Spring Material
316 Stainless Steel
Flow Design
Single
Cap to Inlet Center
1 1/2 in
Seal Material
FKM
Mechanism and Body Design
Inline Spring
Max. Water Pressure - Valves
275 psi @ 100 Degrees F
Max. Pressure
275 psi @ 100 Degrees F
Spring Material - Check Valves
316 Stainless Steel
Max. Temp.
1000 Degrees F
Sub-Category
Stainless Steel
Body Material - Valves
316 Stainless Steel
Application - Valves
Process Piping
Connection Type - Check Valves
Flange x Flange
Item - Check Valves
Check Valve
Seal Material - Check Valves
Viton
Cracking Pressure - Check Valves
0.22 psi
Max. Temp. - Valves
400 Degrees F
Mounting Position
Vertical or Horizontal
Compliance
ASME B16.5, ASME B 16.34, API 598, API 594 and 598, MSS SP-6, MSS SP-25, MSS SP-55
Max. Steam Pressure - Valves
Not Rated
Seat Material - Check Valves
Viton
Max. Water Pressure
275 psi @ 100 Degrees F
Standards
ASTM A351 CF8M
Seat Material
FKM
Cracking Pressure
0.5 psi
Material of Construction
316 Stainless Steel
Flow
70 gpm
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
Wafer
Check Mechanism Material
316 Stainless Steel
Maximum Pressure - Steam
Not Rated
Check Mechanism
Swing
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
ANSI Flange Class
Class 150
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
275 psi
Silent Check
Standard
For Media
Fluids
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 1
Wafer
Operating Temperature - Maximum
400 Degrees F
Valve Series
SDX

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 2 in, Connection Type Flange x Flange, Cracking Pressure 0.22 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.