Cor. Rad. End Mill, 3/32" CR, Carbide

  • Mfr # 274-131154D

  • Zoro # G7335487


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
6 in
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
274-131154D
Zoro #
G7335487
UPC #
888226277648
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
0.0900"
Length of Cut
0.625 in
Milling Dia.
0.5 in
Neck Dia.
0.5 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Corner Radius
0.09 in
Neck Length
3.375 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Grade
High Performance
Cutting Direction
Right Hand
Helix Angle
42 Degrees
List Number
274
End Mill Material
Carbide
Shank Type
Straight
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
ZrN
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Flute Type
Spiral
Series
Avalanche
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.09 in, 0.625 in, 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.