Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 7054134
  • Zoro # G4840600
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054134
Zoro #
G4840600
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304-FM6 WSM30S
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
CCMT3(2.5)1-FM6 WSM30S
No. of Edges
2
Cutting Direction
Neutral
Relief Angle
7 Degrees
Mounting Style
Screw
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
FM6
Cutting Application
Turning
Manufacturer Grade
WSM30S
ANSI Code
CCMT3(2.5)1-FM6 WSM30S
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.016"
Depth of Cut
0.30 to 2.00mm
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCMT3(2.5)1-FM6 WSM30S, Clearance Angle 7 Degrees

Ratings & reviews