Ball Valve, 1-1/2" Pipe, 2-Way Body

  • Mfr # NL94T5C

  • Zoro # G7342437


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NL94T5C
Zoro #
G7342437
UPC #
039923792945
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.04 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Handle Length
2.98 in
Connection Size - Side 1
1 1/2 in

Details

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Gas, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Temp. Range
-84 Degrees to 400 Degrees F
Seat Material
PTFE
Max. Pressure
2,000 PSI CWP
Stem Type
Blowout Resistant
Hose I.D.
1 1/2 in
Handle Type
Lever
Handle Material
Carbon Steel
Stem Material
Stainless Steel
Compliance
MSS SP-110
Body Material
Carbon Steel
Features
Cast Mounting Pad, Vented Ball
Standards
MSS SP-110
Seal Material
PTFE
Operating Temperature - Maximum
400 Degrees F
Vented Ball Valve
Vented
Maximum Pressure - Combustible Gas
Not Rated
Included Mounting
Actuator Mounting Pad
Connection Gender - Side 2
Female
Maximum Pressure - Steam
2,000 PSI
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Color - Valve Handle
White
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-84 Degrees F
Handle - Locking
Locking
3-A Standard Compliance
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Gas, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 2,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.