Drink Mixer, 3.3A, 120V

  • Mfr # WDM360TX

  • Zoro # G7343525


product price:  $1,138.00
/ea
Free Shipping & Returns

Key Features

Capacity
84 oz
Includes
(2) Agitators for Each Spindle, Stainless Steel Malt Beverage Cup
Overall Height
19 3/4 in
Number of Speeds
3
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDM360TX
Zoro #
G7343525
UPC #
040072083310
Country of Origin
China

Dimensions

Overall Height
19 3/4 in
Overall Width
13 in
Overall Depth
10 1/2 in

Details

Item
Drink Mixer
Capacity
84 oz
Includes
(2) Agitators for Each Spindle, Stainless Steel Malt Beverage Cup
Number of Speeds
3
Hz
60
HP
1 hp
Voltage
120V AC
Standards
NSF, TUV
Amps
3.3 A
Type
Heavy-Duty
Features
10 min Timer, Cup-Activated, Fully Automatic, Fully Enclosed Actuators Prevent Mix from Entering the Housing, Increased Cup Clearance: Slide Cups Into Position without Tilt, One Handed Start/Stop Operation
Frequency
50/60 Hz
Current
3.3 A
Blending Functions
Mix, Pulse
Actuation
Switch
Weight
33 lb
Wattage
1,125 W
Horsepower
1 hp
Container Material
Stainless Steel
Number of Spindles
3
Product Type
Drink Mixer
Maximum Speed
21,000 RPM

Description

Drink Mixer, Capacity 84 oz, Horsepower 1 hp, Overall Width 13 in, Overall Depth 10 1/2 in, Overall Height 19 3/4 in, Blending Functions Mix, Pulse, Number of Speeds 3, Voltage 120V AC, Maximum Speed 21,000 RPM, Wattage 1,125 W, Actuation Switch, Container Material Stainless Steel, Includes Sound Enclosure Not Applicable, Number of Spindles 3, Current 3.3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.