Shop MEGACHEF
See all product information
Create Account
5 Gallon Hot, Room Temp and Cold Water Bottom Load Water Dispenser
- Mfr # 750123620M
- Zoro # G122980362
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Dispenser Color
Black
Width
13 in
Height
41 in
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123620M
- Zoro #
- G122980362
- UPC #
- 840191215841
- Country of Origin
- China
Dimensions
- Width
- 13 in
- Height
- 41 in
- Length
- 13 in
Details
- Item
- Bottom Water Dispenser
- Dispenser Color
- Black
Description
The MegaChef 5 Gallon Hot, Room Temp and Cold Water Bottom Load Water Dispenser offers a sleek and convenient solution for all your hydration needs. Designed with functionality and style in mind, this dispenser provides three temperature settings-hot, cold, and room temperature-making it perfect for preparing tea, staying refreshed with a cold drink, or enjoying water at a neutral temperature. Its bottom-loading design eliminates the need for heavy lifting and reduces the risk of spills, allowing you to easily insert standard 3 or 5-gallon water bottles into the base compartment. The intuitive control panel features simple push-button operation with indicator lights, making it easy for anyone to use. A built-in child safety lock on the hot water spout adds an extra layer of protection in households with children. With a modern aesthetic that complements any home, kitchen, or office decor, this water dispenser combines powerful performance with energy efficiency to keep water at the perfect temperature while minimizing power consumption. Constructed from durable stainless steel and ABS plastic, and UL certified for quality and safety, the MegaChef 5 Gallon Bottom Load Water Dispenser is an ideal addition to any space where clean, convenient water access is essential. Comes equipped with UV self-Cleaning system to assure water in the tank is sanitized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.