12" Flanged Stainless Steel Wafer Check Valve

  • Mfr # 12SD15-SSVS-R

  • Zoro # G7344228


product price:  $2,692.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
12"
Connection Type
Flanged
Body Material
316 Stainless Steel
Cracking Pressure
0.24 psi
Sub-Category
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12SD15-SSVS-R
Zoro #
G7344228
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
12"
Overall Height
16-1/8"
Pipe or Tube Size - Check Valves
12"
Width
16-1/8"
Length
3-1/2"
Size
12"
Overall Length
11.63 in
Pipe or Tube Size
12 in
Connection Size - Side 2
12 in
Connection Size - Side 1
12 in
Height - Cap to Inlet Center
1 1/2 in
Nominal Valve Size
12 in

Details

Connection Type
Flanged
Body Material
316 Stainless Steel
Cracking Pressure
0.24 psi
Sub-Category
Stainless Steel
Flow Design
Single
Application - Valves
Process Piping
Seal Material
FKM
Seal Material - Check Valves
Viton
Standards
ASTM A351 CF8M
Spring Material - Check Valves
316 Stainless Steel
Seat Material - Check Valves
Viton
Mounting Position
Vertical or Horizontal
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp. - Valves
400 Degrees F
Mechanism and Body Design
Inline Wafer
Item
Check Valve
Max. Temp.
1000 Degrees F
Spring Material
316 Stainless Steel
Cap to Inlet Center
1-1/2"
Material of Construction
stainless steel
Cracking Pressure - Check Valves
0.241 psi
Max. Water Pressure
275 psi @ 100 Degrees F
Max. Pressure
275 psi @ 100 Degrees F
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
Stainless Steel
Seat Material
FKM
Connection Type - Check Valves
Flange x Flange
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
275 psi @ 100 Degrees F
Compliance
ASME B16.34, API 598, API 594, API 598, ASTM A 351 Gr. CF8M, ASME B16.5
Flow
3,850 gpm
Mounting Orientation
Horizontal, Vertical
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
316 Stainless Steel
Operating Temperature - Maximum
400 Degrees F
Connection Type - Side 1
Wafer
Valve Body Style
Inline
ANSI Flange Class
Class 150
Connection Type - Side 2
Wafer
For Media
Oil, Water
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Operating
275 psi
Includes Counterweight
No Counterweight
Silent Check
Standard
Check Mechanism
Swing
Vacuum Service Rating
Not Rated
Valve Series
SD

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Stainless Steel, Pipe or Tube Size 12 in, Connection Type Flange x Flange, Cracking Pressure 0.241 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.