Antifatigue Mat, 6 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 985S0036YB

  • Zoro # G7350421


product price:  $255.41
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Thickness
1"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
985S0036YB
Zoro #
G7350421
UPC #
662641893573
Country of Origin
United States

Dimensions

Length
6 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 6 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Weight
36 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Antifatigue
Yes
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Oil Resistant
No
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Nitrile Blend Rubber Foam
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
NFSI High Traction Certified
Yes
X-Ray Detectable
No
Thermally Insulating
Yes
DOC FF1-70 Rating
Yes
Surface Texture
Raised Pattern
Number of Beveled Edges
4
Single Material Construction
No
Series
985 Ergo Trax(R) Grande(TM)
Washdown Safe
No
NSF/ANSI 52
No
Number of Border Stripes
1
Durometer Rating
90
Anti-Slip Backing
Yes
USDA Certified
No
Surface Design
Diamond Plate
Reversible
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Metal Detectable
No
Autoclavable
No
Critical Radiant Flux Class Rating
Class 1
Border Color
Yellow
Backing Characteristics
Insulation, NFSI, Wear-Resistant

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.