Toner Cartridge, Black, Remanufactured
Mfr # CIG-E460
Zoro # G7377520
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
E460
Printer Series
None
Printer Model
E460DN, E460DW, E462DTN, X463DE, X464DE, X466DE, X466DTE, X466DWE
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CIG-E460
Zoro #
G7377520
UPC #
801509211894
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
E460
Printer Series
None
Printer Model
E460DN, E460DW, E462DTN, X463DE, X464DE, X466DE, X466DTE, X466DWE
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
10,000
Color
Black
Remanufactured Cartridge Number
200543P
Compatible OEM Model Number
0263B001A
For Use With
Lexmark E460DN, E460DW, E462DTN, X463DE, X464DE, X466DE, X466DTE, X466DWE (Extra High Yield), Lexmark Compliant
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Compatible Printer Brand
Lexmark
Compatible Printer Series
None
Page Yield - Black
15,000
Page Yield - Total
15,000
Compatible Printer Model Number
E460DN, E460DW, E462DTN, X463DE, X464DE, X466DE, X466DTE, X466DWE
Market Indicator Cartridge Number
E460X11A, E460X21A, E460X31G, E460X41G, E460X80G, X463X11G, X463X21G, X463X41G
Description
Market Indicator Cartridge No. E460/E462/X463, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model E460DN, E460DW, E462DTN, X463DE, X464DE, X466DE, X466DTE, X466DWE, Max. Page Yield 10,000, Remanufactured Cartridge Number 200543P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Lexmark E460DN, E460DW, E462DTN, X463DE, X464DE, X466DE, X466DTE, X466DWE (Extra High Yield), Lexmark Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.