Turning Insert, Trigon, 4, WNMG, 4, Carbide

  • Mfr # WNMG434PG CA525

  • Zoro # G7386541


product price:  $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WNMG434PG CA525
Zoro #
G7386541
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Nose Radius
0.0625"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080416PG
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
No. of Edges
6
Workpiece Compatibility
Steel (P)
ANSI Number
WNMG434PG-CA525
Non Ferrous (N) Compatibility
No
Manufacturer Grade
CA525
Number of Cutting Edges
6
Feed Type
High
Shape
Trigon
Clearance Angle
0 Degrees
Features
Crack Resistant
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Coating Process
CVD
Primary Material Application
Steel
ANSI Code
WNMG434PG CA525
Insert Holding Type
Straight Hole
Cutting Application
Turning
Chip-Breaker Code
PG
Measurement System
Fractional Inch
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.