Toner Cartridge, Yellow, Remanufactured
Mfr # CIG-TN315Y
Zoro # G7388221
product price:Â $61.79
/eaKey Features
Market Indicator Cartridge No.
TN315Y
Printer Series
DCP, HL, MFC
Printer Model
DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-TN315Y
Zoro #
G7388221
UPC #
801509196436
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
TN315Y
Printer Series
DCP, HL, MFC
Printer Model
DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Brother
Max. Page Yield
3,500
Color
Yellow
For Use With
Brother DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW (High Yield)
Remanufactured Cartridge Number
200448P
Compatible OEM Model Number
TN315Y
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Compatible Printer Series
DCP, HL, MFC
Compatible Printer Model Number
DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW
Page Yield - Total
3,500
Market Indicator Cartridge Number
TN315Y
Compatible Printer Brand
Brother
Page Yield - Yellow
3,500
Description
Market Indicator Cartridge No. TN315Y, Ink/Toner Color Yellow, Printer Brand Brother, Printer Series DCP, HL, MFC, Printer Model DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW, Max. Page Yield 3,500, Remanufactured Cartridge Number 200448P, Color Yellow, Cartridge Condition Remanufactured, High Yield Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.