Notice, Place Cigarettes, Cigar Butts And Ashes In Receptacles, 10" W x 7" H, Aluminum, 41368
Mfr # 41368
Zoro # G7390210
product price:Â $14.85
/eaKey Features
Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41368
Zoro #
G7390210
UPC #
754473413682
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Notice Sign
Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Header
Notice
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Place Cigarettes, Cigar Butts And Ashes In Receptacles, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.