Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332GS CA530

  • Zoro # G7393167


product price:  $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WNMG332GS CA530
Zoro #
G7393167
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060408GS
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Number
WNMG332GS-CA530
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
6
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Straight Hole
ANSI Code
WNMG332GS CA530
Features
Crack Resistant, Wear Resistant
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Shape
Trigon
Manufacturer Grade
CA530
Number of Cutting Edges
6
Coating Process
CVD
Chip-Breaker Code
GS
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Measurement System
Fractional Inch
Material
Carbide

Description

Turning Insert, Chip-Breaker Code GS, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.