Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332GS CA525

  • Zoro # G7393298


product price:  $9.75
/ea
Sold in multiples of 10 for $97.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WNMG332GS CA525
Zoro #
G7393298
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060408GS
No. of Edges
6
Mounting Style
Clamp
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
WNMG332GS-CA525
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Chip-Breaker Code
GS
Primary Material Application ISO Code
P
Features
Crack Resistant
Cutting Application
Turning
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
6
Primary Material Application
Steel
Manufacturer Grade
CA525
ANSI Code
WNMG332GS CA525
Measurement System
Fractional Inch
Material - Machining
Carbide
Coating Process
CVD
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Shape
Trigon
Material
Carbide

Description

Turning Insert, Chip-Breaker Code GS, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.