12 ft Fiberglass Stepladder, 375 lb Capacity

  • Mfr # DXL3410-12

  • Zoro # G7418083


product price:  $422.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.5 ft
Load Capacity - Maximum
375 lb
Base Width
32.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DXL3410-12
Zoro #
G7418083
UPC #
728865117137
Country of Origin
Mexico

Dimensions

Overall Height
12 ft
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.5 ft
Base Width
32.8 in
Step Width
12 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
76 15/16 in
Weight
59 lb
Tread Type
Ribbed
Series
DXL3410
Number of Steps
11
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Includes
Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot
Standards
ANSI, OSHA Compliant
Color
Yellow
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

This 12 foot non-conductive DEWALT fiberglass step ladder has a load capacity of 375lbs, rated ANSI Type IAA. This ladder features an innovative top with magnet and multiple tool slots, 25% greater step surface, an impact absorption system, heavy duty boots with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, wrap-around internal spreader braces, wide back braces, and double-rivet step construction. This DEWALT DXL3410-12 step ladder meets or exceeds the safety standards set by ANSI, CSA, and OSHA.


  • • Durable top with magnet and multiple tool slots

  • • Wrap-around internal spreaders for strength and durability

  • • 25% greater step surface

Designed for:


  • • (1) Stepladder

Additional Features:


  • • Double-riveted steps

  • • Heavy duty boot with maximum slip-resistant surface area

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.