Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432XP CA510

  • Zoro # G7418315


product price:  $17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432XP CA510
Zoro #
G7418315
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150408XP
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
No. of Edges
4
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
DNMG432XP-CA510
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
Number of Cutting Edges
4
Measurement System
Fractional Inch
Manufacturer Grade
CA510
Chip-Breaker Code
XP
Material - Machining
Carbide
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Included Angle
55 Degrees
Primary Material Application
Steel
Shape
Rhombic
Features
High Wear Resistance
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
DNMG432XP CA510
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG432XP CA510, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.